1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Push-in Fittings
Push-Fit Pneumatic Fittings - In-flow Restrictor

Push-Fit Pneumatic Fittings - In-flow Restrictor


Select
Select
See all variants from
£4.99

Inc VAT (20%)

See all variants from £4.99

Description

In-flow Restrictor to Male Taper
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

MT = Male Taper Thread

See full description

Feature Attributes

Additional Features:

Male Taper Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome