Push-Fit Pneumatic Fittings - Stem Reducers


£2.29 Inc VAT (20%)

See all variants from £2.29

Description

Stem Reducers
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

Feature Attributes

Material:
Brass
Connection Type:
Tube x Tube
Product Type:
Stem Reducers
Additional Features:
Compact Lightweight Design,Quick and Simple Tube Insertion
Surface Finish:
Nickel-plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome