Push-Fit Pneumatic Fittings - 'Y' Reducers


Select
£1.39 Inc VAT (20%)


See all variants from £1.39

Description

'Y' Reducers
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

Feature Attributes

Product Type:
Push-Fit Y-Reducer
Pressure Range:
-0.9 to +10 bar
Operating Temperature Range:
-20 to +70 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome