Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.71 | 4% |
10 - 19 | £6.43 | 8% |
20 - 49 | £6.15 | 12% |
50 + | £5.87 | 16% |
The JanSan® Push Fit Straight Quick Connector range offer a convenient push-in fitting system for compressed air and water with over 1000+ types of standard and function fittings. These high quality, push in tube to tube adapters offer a variety of Metric, G parallel or R tapered threads and diameters to suit each and every connection.The JanSan® Push Fit Straight Quick Connector is a high quality, 8 mm pneumatic connector which offers both maximum flexibility and quick installation due to the convenient push-in fitting type.JanSan® Push Fit Straight Quick Connector 8 > 8mm Features & Benefits ·Maximum flexibility for each pneumatic fitting ·Effortless, quick and simple push-in installation ·Tube to tube (hose) connection style for use in pneumatic applications ·Wide operating temperature range of -10 to +80°C ·Air pressure ranges of up to 14 bar ·Available with a variety of different diameter connector sizes ·Strong and durable thermoplastic (PBT) ·Connectors are available with or without a push in sleeve ·Tubing size O.D 8 mm ·Push in type fitting ensuring quick and simple installation ·Tube to tube style adapter ·Strong and durable PBT body material ·Any mounting position