Push-In L-Fitting Qsl-V0-1/8-4 360┬░ Orientable, Male Thread with External Hexagon. Size=Standard, Nominal Size=2, 8 Mm, Material Fire Test= (* Ul94 V-0 (Housing) , * Ul94 V-0 (Releasing Ring)), Type of Seal On Screw-In Stud=Coating, Design Structure=Push/Pull Principle, Festo