Push-In L-Connector Qsl-V0-4 Size=Standard, Nominal Size=2, 3 Mm, Material Fire Test= (* Ul94 V-0 (Housing) , * Ul94 V-0 (Releasing Ring)), Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Festo