Push-In L-Fitting, Long Qsll-G1/4-12 360┬░ Orientable, Male Thread with External Hexagon. Size=Standard, Nominal Size=8 Mm, Type of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1, Festo