Push-In L-Fitting Qslv-1/2-12-I 360┬░ Orientable, External Thread with Internal Hexagon. Size=Standard, Nominal Size=6, 4 Mm, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1, Festo