Push-In L-Fitting Qslv-1/2-16 360┬░ Orientable, Male Thread with External Hexagon. Size=Standard, Nominal Size=13 Mm, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1, Festo