Push-In T-Fitting Qstf-1/4-8-B 360┬░ Orientable, Male and Female Thread with External Hexagon. Size=Standard, Nominal Size=6 Mm, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1, Festo