Push-In Y-Fitting Qsyl-3/8-12 360┬░ Orientable, Male Thread with External Hexagon. Size=Standard, Nominal Size=9, 7 Mm, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1, Festo