Push-In Y-Fitting Qsyl-1/4-10 360┬░ Orientable, Male Thread with External Hexagon. Size=Standard, Nominal Size=8 Mm, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1, Festo