1/4" BSP Parallel Female Coupling, with Valve & Viton Seal Series 1300, Standard, Pneumatic Quick Release, Valved, Brass Nickel Plated, Viton Seal, Working Temperature -20°C to +100°C, Maximum Working Pressure 35 bar, Parker Rectus