British Standard Reducing Bush Black (BSPT)


£0.59 Inc VAT (20%)
Up to 10% off

See 25 Product Variants
£0.59

Description

Male BSPT and Female BSPT British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Pressure Range:
25 bar
Thread Type:
Male & Female
Operating Temperature Range:
-30 to 120 °C
Thread Standard:
BSPT
Material:
Iron
Product Type:
Reducing Bush
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome