British Standard Reducing Bush Galvanised


Select
Select
£0.75 Inc VAT (20%)
Up to 10.5% off


See all variants from £0.75

Description

British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Material:
Iron
Operating Temperature Range:
-30 to 120 °C
Thread Standard:
BSPT
Surface Finish:
Galvanised
Pressure Range:
20 bar
Thread Type:
Male & Female
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome