Barbed Fitting Crcn-1/4-Pk-4 Corrosion Resistant, with Sealing Ring, for Plastic Tubing Pan, Pun, Pl, Pp, Pu. Nominal Size=3, 2 Mm, Type of Seal On Screw-In Stud=Sealing Ring, Container Size=1, Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Festo