Rotary Distributor Gf-1/8-2 Multiple Rotary Distributor, 2 Separate Inputs and Outputs. Nominal Size=6 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Standard Nominal Flow Rate 1.1-2.1=720 L/Min, Standard Nominal Flow Rate 1.2-2.2=1050 L/Min