Rotary Distributor Gf-1/8-M5 Single Rotary Distributor, 1 Input - 4 Outputs. Nominal Size=4, 1 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Standard Flow Rate 1-2.1 (6->0) =490 L/Min, Standard Flow Rate 1-2.X Open (6->0) =2250 L/Min