Rotary Distributor Gf-1/4-1/8 Single Rotary Distributor, 1 Input - 4 Outputs. Nominal Size=8 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Standard Flow Rate 1-2.1 (6->0) =1730 L/Min, Standard Flow Rate 1-2.X Open (6->0) =4050 L/Min