BL-Series Ball Joints BL Series- Die Cast


£5.99 Inc VAT (20%)

See 10 Product Variants
£5.99

Description

BL-Series is our 4-piece standard range of die cast zinc alloy ball joints suitable for medium industrial/mechanical load applications requiring smooth action and good wear resistance. The body is die cast around the ball giving an ultra smooth surface contact area, the ball stud is hardened and friction welded to the ball. The neoprene gaiter helps resist dirt contamination.
Body: Die cast zinc alloy
Ball: Bearing Steel 100Cr6
Ball Stud: S35C, case hardened zinc plated white and blue passivate (silver/clear)

Left Hand Female Thread (Metric)
Left Hand Female Thread

Feature Attributes

Body Housing:
Die Cast Zinc Alloy
System of Measurement:
Metric
Ball Stud:
S35C Case Hardened Zinc Plated White and Blue Passivate
Product Type:
Ball Joint BL Series
Temperature Range:
-30 to 120 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome