CMG - Series Rod Ends & Ball Joints


Select
Select
£5.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £5.99

Description

Rod End and Ball Joints
3-piece standard range of self lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric & imperial bore & thread sizes. They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.

Ball Joints CMG Series- Die Cast
C-Series is a 5-piece range of spring retained and lockable ball joints suitable for medium industrial/mechanical load applications, inner ring retains the ball stud while the safety clip prevents the ball stud from being removed. CMG/1- Series ball joints are also available without the ball stud allowing for assembly on to a pre-positioned stud, please ask your local branch for more details.
Body: Die cast zinc alloy
Ball: Bearing Steel 100Cr6
Ball Stud: S35C, case hardened zinc plated white and blue passivate (silver/clear)


Right Hand Female Thread
Left Hand Female Thread

Feature Attributes

Body Housing:
2230M07PB Zinc Plated White and Blue Passivate
Product Type:
Ball Joint CMG Series
Temperature Range:
-30 to 90 °C
Ball Stud:
212A42 Hardened Zinc Plated White and Blue Passivate
Ball Material:
100CR6 Bearing Steel
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome