Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Plain Bearings
Rod End Bearings & Ball Joints
Ditherm 100mm Plain Bearing Wheel 180kg Load
By BIL
Reset
Clear All
Bore Size
Select
See all variants from
£11.29
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£11.29
Description
Description unavailable
Feature Attributes
Tread Width:
35 mm
Diameter:
100 mm
Load Capacity:
180 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome