FML-M Series Rod Ends & Ball Joints


£7.49 Inc VAT (20%)

See all variants from £7.49

Description

3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.

Female Rod Ends - Steel
Housing: Steel 230M07PB, Zinc Plated
Race: GR-Nylon, LV-3H
Ball: Bearing Steel 100Cr6, case hardened and electro-less
Nickel plated
Temperature Range: -30°C to +170°C

Left Hand Female Thread (Metric)

Feature Attributes

Thread Direction:
Left Hand Female Thread
Race:
GR-Nylon,LV-3H
Product Type:
Female Rod End
Temperature Range:
-30 to 170 °C
System of Measurement:
Metric
Ball Material:
Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome