FP - Series Rod Ends & Ball Joints


£5.69 Inc VAT (20%)
Up to 5% off

See 10 Product Variants
£5.69

Description

3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.

Female Rod Ends - Steel
Housing: Steel 230M07PB, Zinc Plated
Race: GR-Nylon, LV-3H
Ball: Bearing Steel 100Cr6, case hardened and electro-less
Nickel plated
Temperature Range: -30°C to +170°C

Right Hand Female Thread (Imperial)

Feature Attributes

Ball Stud:
Steel 230M07PB Zinc Plated White and Blue Passivate (Silver/Clear)
Ball Material:
Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated
Body Housing:
Steel 230M07PB Zinc Plated White and Blue Passivate (Silver/Clear)
Thread Direction:
Right Hand Female Thread
Temperature Range:
-30 to 170 °C
Race:
GR-Nylon,LV-3H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome