Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Plain Bearings
Rod End Bearings & Ball Joints
Grey Rubber Polypropylene 125mm Ball Bearing Wheel 100kg Load
By BIL
See all variants from
£8.29
Inc VAT (20%)
See all variants from
£8.29
Description unavailable
Feature Attributes
Tread Width:
30 mm
Load Capacity:
100 kg
Bore Size:
10 mm
Hub Width:
35 mm
Wheel Diameter:
125 mm
Product Type:
Ball Bearing Wheel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome