MP-M - Series Rod End Bearings - Stainless Steel


Select
Select
Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Self lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance. Excellent moisture resistance, require no maintenance, wide operating temperature range.

Housing: stainless steel 303L, housing.
Race: GR-Nylon, LV-3H.
Ball: stainless steel 440C.

Right Hand Male Thread
Left Hand Male Thread

See full description

Feature Attributes

Ball Material:
Stainless Steel 440C
Body Housing:
Stainless Steel 303L
System of Measurement:
Metric
Product Type:
Male Rod Ends
Race:
GR-Nylon,LV-3H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome