MP-M - Series Rod End Bearings


£7.29 Inc VAT (20%)

See 29 Product Variants
£7.29

Description

Self lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance. Excellent moisture resistance, require no maintenance, wide operating temperature range.

Rod End Bearings - Steel
Housing: Steel 230M07PB, Zinc Plated.
Race: GR-Nylon, LV-3H.
Ball: Bearing Steel 100Cr6, case hardened & electro-less Nickel plated.
Temperature Range: -30°C to +170°C.

Right Hand Male Thread
Left Hand Male Thread

Feature Attributes

System of Measurement:
Metric
Race:
LV-3H,GR-Nylon
Product Type:
Male Rod Ends
Ball Material:
Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated
Temperature Range:
-30 to 170 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome