Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Plain Bearings
Rod End Bearings & Ball Joints
Nylon 80mm Plain Bearing Wheel 250kg Load
By BIL
Reset
Clear All
Hub Length
Select
See all variants from
£4.49
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4.49
Description unavailable
Feature Attributes
Tread Width:
35 mm
Load Capacity:
250 kg
Wheel Diameter:
80 mm
Product Type:
Plain Bearing Wheel
Material:
Nylon
Bore Size:
12 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome