Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Plain Bearings
Rod End Bearings & Ball Joints
Polypropylene 125mm Plain Bearing Wheel 140kg Load
By BIL
See all variants from
£3.39
Inc VAT (20%)
See all variants from
£3.39
Description unavailable
Feature Attributes
Bore Size:
15 mm
Load Capacity:
140 kg
Diameter:
125 mm
Product Type:
Plain Bearing Wheel
Material:
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome