Puncture Proof Polyurethane 260mm Plain Bearing Wheel


Select
£34.99 Inc VAT (20%)
5% off


See all variants from £34.99

Description


Description unavailable

Feature Attributes

Diameter:
260 mm
Standards Met:
REACH compliant
Tyre Type:
Puncture Proof
Load Capacity:
100 kg
Tread Width:
85 mm
Hub Length:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome