Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Plain Bearings
Rod End Bearings & Ball Joints
Solid Cast Polyurethane Iron Ball Bearing Wheel
By BIL
See all variants from
£75.99
Inc VAT (20%)
Up to 5% off
See all variants from
£75.99
Description unavailable
Feature Attributes
Product Type:
Ball Bearing Wheel
Hub Length:
56 mm
Tread Width:
50 mm
Bore Size:
20 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome