Steel - Ductile Tapper Bearing Wheel Load


£199.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £199.99


Description unavailable

Feature Attributes

Bore Size:
30 mm
Tread Width:
100 mm
Hub Length:
108 mm
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome