Specifications: Brand Collars MPN SC-22-FZ (5) Material Steel ID - Inner Diameter 1.3/8 Inch OD - Outer Diameter 2.1/4 Inch Width 7/8 Inch Style Unsplit Weight (kg) 0.232
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.