Flow Control/Silencer Gru-3/8-B Flow Control Valve with Integrated Silencer for Exhaust Air Flow Control with Certain Designs of Valves. Valve Function=Sound pressure control function, Pneumatic Connection, Port 1=G3/8, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded, Standard Flow Rate 6 -> 0 bar=0 - 1700 L/Min, Festo