Silencer Series An 00

Order Code: ZT3308219S

£19.99 Inc VAT (20%)


Description

Over 30dB(A) noise reduction.
Low back pressure.
Compact and easy mounting.

AN400-04 Specification:
Port size: 1/2 .
Effective area (mm2): 90.
Fluid: compressed air.
Max. operating pressure: 1.0MPa.
Noise reduction: 30dB(A).
Ambient and fluid temperature: 5 to 60C.
Weight: 35g.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome