Silencer U-1/8-I For Reducing Noise And Avoiding Contamination At The Exhaust Ports Of Pneumatic Components. Assembly Position=Any, Operating Pressure=0 - 10 Bar, Flow Rate To Atmosphere=2050 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 (7:-:-), Note On Operating And Pilot Medium=Lubricated Operation Possible