Silencer U-1/4-B for Reducing Noise and Avoiding Contamination at the Exhaust Ports of Pneumatic Components. Assembly Position=Any, Operating Pressure Complete Temperature Range=0 - 10 bar, Flow Rate to Atmosphere=2440 L/Min, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible, Festo