Silencer Uc-QS-3H Made of Plastic. Assembly Position=Any, Container Size=1, Operating Pressure=0 - 10 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible, Festo