Silencer Uo-1/8 For Vacuum Generators Assembly Position=Any, Operating Pressure=0 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 (7:4:4), Ambient Temperature=-10 - 60 ┬░C, Product Weight=5 G