Silencer Uo-1/4 for Vacuum Generators Assembly Position=Any, Operating Pressure=0 - 8 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Ambient Temperature=-10 - 60 ┬░C, Product Weight=8 G, Festo