Exhaust Protection Vabd-D3-Sn-N12 Assembly Position=Any, Operating Pressure=0 - 12 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Ambient Temperature=-50 - 60 ┬░C, Mounting Type= (* Threaded, * with External (Male) Thread) , Festo