0
1

00 - 1 American Standard Roller Chain


£30.99 Inc VAT (20%)

See all variants from £30.99

Description

American Standard Roller Chain - DIN8188/ISO 606 (ANSI B29.1).
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Simplex Chain

Feature Attributes

Product Type:
American Standard Roller Chain
Number of Strands:
Simplex
Chain Length:
10 m
Standards Met:
DIN8188

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome