0
1

06B - Blue Box Roller Chain


Select
Select
£59.99 Inc VAT (20%)
Up to 3% off


See all variants from £59.99

Description

Simplex Chain
Renold Blue Box chain with its unique control over pin/bush contact, ensures that little initial chain adjustment is therefore required. Renold Blue Box roller chain is highly fatigue resistant with breaking loads that exceed the minimum requirements of the international standards. The specification of Renold chain has evolved from decades of design, test and application experience which delivers product reliability and consistency. Other sizes from 5/16" to 2" pitch are also available please ask for details.
Conforms to: DIN8187/IS606

Feature Attributes

Number of Strands:
Simplex
Standards Met:
DIN8187
ISO/ANSI Reference:
606
Product Type:
British Standard Roller Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome