Inc VAT (20%)
Simplex Connecting Link (No.26) - Standard Duty Chain
ANSI/ISO606
The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality
Link Number:
26
Number of Strands:
Simplex
Product Type:
Connecting Link