Series 24 Magnetic Mini Cylinders - Single Acting


£52.99 Inc VAT (20%)

See 12 Product Variants
£52.99

Description

Single Acting
Standard Cetop RP52-P (DIN/ISO 6432 - VDMA 24562).
Stainless steel rod and tube.
Anodized cast aluminium End Blocks.
Single Acting Stroke min-max Ø 16 : 10-50mm, Ø 20 : 10-50mm, Ø 25 : 10-50mm.
Double Acting Stroke min-max Ø 16 : 10-500mm, Ø 20 : 10-500mm, Ø 25 : 10-500mm.
Bores: Ø 16, 20, 25.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure:
1 to 10 bar (Double-acting).
2 to 10 bar (Single-acting).
Speed: 10 to 1000mm/sec (no load).

Feature Attributes

Operating Pressure:
2 to 10 bar
Operating Temperature Range:
0 to 80 °C
Product Type:
Pneumatic Cylinder
Materials:
End Caps: Anodised Aluminium,Seals: Nitrile Rubber, Polyurethane,Piston: Aluminium,Barrel and Rod: Stainless Steel
Mount Type:
Self Aligning Rod Mod. GK,Rear Trunnion Bracket Mod. I,Front / Rear Flange Mount Mod. E,Foot Mount Mod. B,Rod Fork End Mod. G,Piston Rod Socket Joint Mod. GY,Piston Rod Lock Nut Mod. U,Nose Nut Mod. V,Swivel Ball Joint Mod. GA,Coupling Piece Mod. GKF
Cylinder Action:
Single Acting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome