Direct On-line Starter


Select
£54.99 Inc VAT (20%)
Up to 15% off


See all variants from £54.99

Description

Designed to switch and protect three-phase and single-phase electric motors. Direct on-line starter - three-phase (DLW) and single-phase (DLWM). Star-delta starter - enclosed (ESDW) and open (OSWM).

Features:
Starters in metallic or plastic enclosures.
Wide power range.
Available in various types of operation. (on+off; remote; reset; hand/off/auto switch).
Reduced sizes and modern design.
Fast and simple installation and maintenance.
Projected and designed in compliance with IEC/EN 60947.

Feature Attributes

Features & Benefits:
Projected and Designed in Compliance with IEC/EN 60947,Wide Power Range,Starters in Metallic or Plastic Enclosures
Ingress Protection Rating (IP Rating):
IP65
Dimensions H x W x D:
155 x 90 x 98 mm
Power Range:
0.25-18.5Kw, 400V 3AC 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome