Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Motors
/
Soft Starters
Hover to enlarge the image
Straightr Soft Size S0 In-line Crct 5.5KW 12.5A 110-230V Screw T
By
Siemens
Order Code:
ZT5020801S
MPN:
3RW4024-1BB14
View all Soft Starters
Product Description
Siemens STRTR SOFT SIZE S0 IN-LINE CRCT 5.5KW 12.5A 110-230V SCRW T Soft Starters 3RW4024-1BB14
Specifications
Ingress Protection Rating
IP20
Type
Soft Starter
Power Rating
5.5kg/mm
Maximum Current
12.5A
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome