Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic Valves
/
Solenoid Air Control Valves
Hover to enlarge the image
Cetop 3 6N Spool Valve - 565466
By
Vickers by Danfoss
Order Code:
ZT5395010S
MPN:
565466
View all Solenoid Air Control Valves
Product Description
Cetop 3 High Performance Solenoid Operated Directional Control Valve, Detented 6N spool, 24VDC solenoids, Plain Overrides, Vickers by Danfoss
Specifications
£529.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 31st Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome