Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic Valves
/
Solenoid Air Control Valves
Hover to enlarge the image
Syntesi Sy1 1/8 V3V Elpn
By
Metal Work
Order Code:
ZT5396806S
MPN:
5611V701
View all Solenoid Air Control Valves
Product Description
Syntesi Sy1 1/8 V3V Elpn
Specifications
Product Type
Pneumatics and Vacuum
Type
Shut-off Valve
Material
Metal Work
Thread Type
BSPP
Thread Gender
Female
£93.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome