GE-ES Spherical Plain Bearings - Sealed Type


£7.29 Inc VAT (20%)

See 11 Product Variants
£7.29

Description

GE-ES-Series is a 2-piece fractured outer ring metric range of spherical plain bearings used in non rotational applications. Ball and race sliding surfaces are treated with MoS2 for increased lubricity on wear surface. A lubrication groove is provided on the raceway for applications requiring re-lubrication after installation.
Outer ring: bearing steel 100Cr6, case hardened and manganese phosphated.
Ball: bearing steel 100Cr6, case hardened and manganesed phosphated.
Seals: polyurethane (sealed type).
Sealed Type (2RS)

Feature Attributes

Ball Material:
Polyurethane Seals,Bearing Steel 100Cr6, Case Hardened and Manganesed Phosphated
Temperature Range:
-54 to 121 °C
Product Type:
Spherical Plain Bearing - GE-ES Series
System of Measurement:
Metric
Body Housing:
Bearing Steel 100Cr6, Case Hardened and Manganesed Phosphated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome